Pros, Join Our TradeMaster Program!
Description
Features:
  • Direct drop-in replacements
  • Ultimate commutated technology
  • Unit bearing construction
  • 100% performance tested
  • Includes Lyall plug
  • Rotation is determined by viewing opposite shaft end
  • Peak efficiencies in excess of 80% means lower operating temperatures and extended motor life
  • Constant 1550 RPM operating speed is identical on either 50 or 60 Hertz
  • Constant 1550 RPM regardless of fluctuations in voltage

Specifications:
  • Voltage: 115
  • Amps: 0.30
  • RPM: 1550
  • Rotation Type: CW
  • Watts: 6-12
Read more
Specs
Voltage:
115v
Amperage:
0.3
Rotation:
CW
RPM:
1550
Wattage:
6-12
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.