Pros, Join Our TradeMaster Program!
Description
  • Rotation is determined by viewing opposite shaft end
  • UL and CSA approved
  • 1/4 x 20 threaded shaft
  • Totally Enclosed
  • 60 HZ
Read more
Specs
Product Type:
Fan Motor
Voltage:
115v
Material:
Cast Iron
Rotation:
CW
Enclosure Type:
Totally Enclosed
Motor:
Shaded Pole
Amperage:
0.34
RPM:
1550
Hertz:
60
Mount:
Double Foot Pads
Wattage:
5
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.