Apply to be a TradeMaster!
Arktic 59 3.3" Diameter Electronically Commutated Motor
Magnifying glass
Hover image to zoom

Arktic 59 3.3" Diameter Electronically Commutated Motor

Brand:
Morrill Motors
SKU:
35101
Rating:
(0)
Q&A:
(0)
Arktic 59 3.3" Diameter Electronically Commutated Motor
Magnifying glass
Hover image to zoom
$280.04 each
Backorder
Backorder
Get it Fri, Jan 17 - Fri, Feb 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115V
RPM icon
1550 RPM
Rotation icon
CCW
Amperage icon
1.3 Amps

Description

The Arktic 59 is designed primarily for use in the evaporator of commercial refrigeration walk-in coolers and freezers, but can be used in many air-moving applications demanding high efficiency and dependability with output ratings up to 74.6 watts.
  • RoHS compliant 3.3" diameter electronically commutated motor
  • Commercial refrigeration walk-in coolers and freezers, air-moving applications demanding high efficiency and dependability
  • Efficiencies up to three times higher than shaded pole motors and 40% higher than PSC
  • Ball bearing with low temperature grease
  • Standard thru-bolt configuration
  • All angle mount
  • Totally enclosed, air over
  • Rotation viewed opposite shaft end (OSE)
  • Water Slinger
  • Automatic overload
  • 50/60 Hertz
  • Single phase
  • Single speed
  • Replaces: Bohn 5008S

Specs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy