DIY 4th Gen 24,000 BTU 20.5 SEER Energy Star Ductless Mini-Split AC & Heat Pump w/ 25ft Install Kit, Package (208-230V)
Hover image to zoom

DIY 4th Gen 24,000 BTU 20.5 SEER Energy Star Ductless Mini-Split AC & Heat Pump w/ 25ft Install Kit, Package (208-230V)

Brand:
MRCOOL
SKU:
DIY-24-HP-WM-230C25
Rating:
(0)
Q&A:
(0)
DIY 4th Gen 24,000 BTU 20.5 SEER Energy Star Ductless Mini-Split AC & Heat Pump w/ 25ft Install Kit, Package (208-230V)
Hover image to zoom
$2,502.00 each
In Stock
In Stock
Get 7 Wed, Jun 14 - Fri, Jun 16

Lift Gate

This product weighs 98.32 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
23000 BTUs
Heating Capacity (BTU) icon
25000 BTUs
SEER icon
20.5 Rating
Energy Star Rated icon
Yes
Voltage icon
208-230v
Amperage icon
22 Amps

Description

The 4th generation MRCOOL DIY ductless single-zone mini-split AC & heat pump system is officially here. Designed to make non-professional installation simple and easy, this system features a simple-to-use, leak proof 25 ft. line set with 100% accurately pre-charged R-410A refrigerant, allowing you to install this innovative ductless system without any special tools, equipment, or training.

MRCOOL DIY 4th gen also features a variety of operating modes such as the easily programmable Sleep-Mode, as well as the Follow Me function so that when your hand-held remote control is on hand, it will read and adjust the air temperature around you to ensure you receive maximum comfort. You can conveniently control your MRCOOL DIY anywhere with your Apple or Android smart device and an internet connection using the Smart HVAC app.

Going above and beyond for efficiency while maintaining optimum performance and reliability, MRCOOL DIY 4th gen is Energy Star Certified. When it comes to doing it yourself, the MRCOOL is your best option.

Note: Please click here for warranty registration.

Specs

Product Type:

Bundle

Cooling Capacity (BTU):

23000

Heating Capacity (BTU):

25000

SEER:

20.5

Energy Star Rated:

Yes

Voltage:

208-230v

Amperage:

22

Gas Connection:

5/8"

Liquid Line:

3/8"

Modes:

Heating

Cooling

Features:

Amazon Alexa Enabled

Wifi

Google Assistant Enabled

Refrigerant Type:

R-410A

Warranty:

Limited Lifetime (Compressor)

7 Year (Compressor)/5 Year (Parts)

Used With:

IOS

Android

Coverage (Sq Ft.):

1000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy