Pros, Join Our TradeMaster Program!
Description
Line Set: 25 Ft. Length

Includes indoor unit DIY-36-HP-WMAH-230AE and outdoor unit DIY-36-HP-C-230AE.

Do you want a powerful and efficient heating and cooling system that is easy to install? Then the ideal product for you is the new MRCOOL 2nd gen DIY ductless mini-split heat pump with enhanced wifi. Designed to make setup quick and easy, the MRCOOL DIY is flexible enough to be installed virtually anywhere without requiring specialized tools or expensive equipment. The 36,000 BTU unit is 16 SEER and designed to efficiently heat and cool a single 1500 Sq. Ft. room. The new SmartHVAC app is compatible with Amazon Alexa and Google assistant. You can control your DIY anywhere with your Apple or android smart device and an Internet connection. When it comes to doing it yourself, the MRCOOL DIY is your best option. This unit is shipped in two boxes.

Features:
  • New SmartHVAC app: wifi control - compatible with Amazon Alexa and Google assistant - you can control your DIY anywhere with your Apple or android smart device and an Internet connection
  • Easy DIY installation: pre-charged R-410A 25ft quick connect line doesn't require special tools, equipment, or training
  • Variable-speed DC inverter compressor technology cuts operating costs
  • LOW AMBIENT COOLING: Cooling down to 5°F - This feature makes the MRCOOL DIY the ideal system for server rooms, greenhouses, and any other application that requires cooling all year.
  • LEAKAGE DETECTION: Protecting Your Investment - When the MRCOOL DIY detects low coolant an alarm will sound to alert you to the problem. This will prevent damage to the compressor while you maintain high air comfort.
  • Auto restart: never lift a finger - power outage? don’t worry, the Mrcool DIY auto restart will have the unit running again in no time at all
  • Gold fin condenser: corrosion resistant - live on the coast? don’t worry, our condenser is built to resist long term corrosion
  • SLEEP mode on remote:Sleep mode will automatically adjust the temperature to maximize comfort during night time sleep. When in COOL mode, the unit will increase the temperature by 2°F after 1 hour, and will increase an additional 2°F after another hour. When in HEAT mode, the unit will decrease the temperature by 2°F after 1 hour, and will decrease an additional 2°F after another hour.After 7 hours operating in SLEEP mode, the system will switch off automatically.
  • 7-year compressor warranty and 5-year parts warranty
  • Follow me feature: by pressing the 'follow me' button and keeping the remote close to you, you tell the air conditioner to set the temperature from wherever the remote happens to be, this counteracts the tendency for the air conditioner to stop cooling or heating because the air around the unit has reached its set temperature
  • Auto mode feature: In the Auto mode,the mini split can logically choose the mode of Cooling,and Heating by sensing the difference between the actual ambient room temperature and the setting temperature on the remote control.
  • Dehumidifying operation:In DRY mode, the system will reduce the humidity of the air in the room for increased comfort.The air conditioner will automatically cycle between cooling and fan only modes to dehumidify the air.The temperature can be set within a range of 62F - 86F in 1 F increments.
  • LOUVER POSITION MEMORY: Remembers So You Don’t Have To - Horizontal louver will automatically move to the same position as you set last time the unit was turned on.
Read more
Specs
Product Type:
Bundle
Cooling Capacity (BTU):
34400
Heating Capacity (BTU):
36000
SEER:
16
HSPF:
9
Energy Star Rated:
No
Voltage:
230v
Fuse:
35A
Amperage:
25
Gas Connection:
5/8"
Liquid Line:
3/8"
Modes:
Cooling
Heating
Features:
Wifi
Google Assistant Enabled
Amazon Alexa Enabled
Speeds:
4
Refrigerant Type:
R-410A
Warranty:
5 Year Parts/7 Year Compressor
Used With:
Android
IOS
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.