Pros, Join Our TradeMaster Program!
Description
The MRCOOL DIY® Quick Connect® Line Set is 100% accurately precharged with R410A refrigerant. This makes installation quick and easy with no vacuum required.

Features
  • Kink Resistant
  • Simple to Use Screw-on Quick Connect® Valves
  • Available in 16ft or 25ft lengths
  • Line sizes 1/4”, 1/2” & 3/8”, 5/8”
  • Multi-Zone Condenser includes adapter for 24K Air Handler (3/8”, 5/8” Line Size)
  • Leak Proof
  • No Vacuum Needed
  • 100% Accurately Pre-charged R-410A Refrigerant
  • Connect Line Sets Together to Create Longer Length Using the MRCOOL® DIY® Coupler
  • The MRCOOL DIY® Quick Connect® Line Set is intended for use with the MRCOOL® DIY® Single or Multi-Zone Units.
Hide Description
Manuals (1)
Specs
Length (Feet):

16'

Application:

Cooling

Liquid Line:

1/4"

Suction Line:

1/2"

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.