Pros, Join Our TradeMaster Program!
Description
DIY 30,000 BTU Ductless Heat Pump 2 Zone Wall Mounted 12,000+18,000 with 25FT Install Kit 230-Volt/60Hz

This DIY multi-zone bundle includes: MRCOOL 36K BTU multi-zone condenser, 12K and 18K BTU wall mounted air handlers, 2 remotes, two 25 ft. Quick Connect Linesets, and the 2 SmartHVAC app kits. Featuring 22 SEER efficiency, 7-year compressor and 5-year parts warranty, advanced inverter variable speed compressor technology, and configured for a space-saving footprint. MRCOOL DIY series ductless heating and cooling systems are a convenient, multi room solution for homes or offices that formerly relied on electric baseboard heaters in the winter and window air conditioning units in the summer. The digital controls give the unit a sleek and aesthetically pleasing appearance. The MRCOOL DIY series includes the new SmartHVAC WiFi control module that features an easier setup process, improved functionality, and compatibility with Amazon Alexa and Google assistant.

Features:
  • High efficiency, 21.5 SEER
  • Easy DIY installation: pre-charged R-410A 25ft quick connect line doesn't require special tools, equipment, or training
  • Two 25 ft. quick connect installation kits included
  • DC inverter and variable speed compressor technology minimizes operating costs
  • New SmartHVAC app: wifi control - compatible with amazon Alexa and Google assistant - you can control your DIY anywhere with your apple or android smart device and an Internet connection
  • Low ambient cooling: cooling down to 5°F - this feature makes the Mrcool DIY the ideal system for computer server rooms, greenhouses, and any other application that requires cooling all year
  • 7-Year compressor warranty and 5-year parts warranty
  • Gold fin condenser: corrosion resistant - live on the coast don’t worry, our condenser is built to resist long term corrosion
  • Follow me feature,dehumidifying operation,auto mode,lover position memory, and sleep mode
Hide Description
Manuals (2)
Specs
Product Type:

Bundle

Cooling Capacity (BTU):

30000

Heating Capacity (BTU):

30000

Number of Zones:

2

Energy Star Rated:

No

SEER:

21.5

Voltage:

230v

Install Kit:

25 ft.

Modes:

Cooling

Heating

Features:

Wifi

Google Assistant Enabled

Amazon Alexa Enabled

Refrigerant Type:

R-410A

Warranty:

5 Year (Parts)/ 7 Year (Compressor)

Used With:

Android

IOS

Refrigerant Type:

R-410A

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.