Pros, Join Our TradeMaster Program!
Description
The Universal WiFi Thermostat is a programmable thermostat designed for use with virtually any modern central heating and air conditioning system. It is easy to install and easy to use. Compatible with the MRCOOL family of air comfort apps, you can even control this thermostat from anywhere in the world with an Internet connection.

Product Features
  • Easy to install and use
  • Large, clear display with backlight shows temperature, set temperature and humidity
  • Menu-driven programming make setup effortless
  • Beautiful ergonomic design is smart and sophisticated to match your customer lifestyle
  • Touchscreen interaction
  • Control from anywhere using your smartphone
  • Compressor protection
Product Specifications
  • 4.17" x 2.36" Display
  • Supports Up to 12 Different Equipment Types
  • Up to 3 Heat / 2 Cool
  • 7 Days Programmable with Auto Changeover
  • Supports Wi-Fi 802.11 b/g/n @ 2.4GHz
  • Hardwire (C terminal)
Hide Description
Manuals (2)
Specs
Application:

Ductless Mini-Split Control

Display:

Digital

User Interface:

Touchscreen

Color:

White

Programmability:

Programmable

7 Day

Power Method:

Hardwired

Stages:

3 Heat/2 Cool

Features:

Wifi

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.