Pros, Join Our TradeMaster Program!
Description
The MrCool Mini Stat WiFi Thermostat converts your MrCool ductless mini split air conditioner to a smart AC, enabling you to control it from anywhere. Forget to turn the air down after you’ve already left for vacation? Use the app and click it off. Want to turn the air back on a couple hours before you get home? Use the app!

The MrCool Mini Stat Wifi Thermostat replaces the IR remote control of your MrCool Ductless Mini Split. Place it in a conspicuous location in line of sight with the interior air handler to have an easy-to-read and access room control. This MrCool Mini Stat is also ideal for people who always misplace the remote or can never remember where they put their phone.

This MrCool Wifi thermostat is great for use in server room cooling, greenhouse or growhouse heating and cooling, rental or vacation properties, or any other situation where temperature and humidity need to be closely monitored and controlled from a remote location. This takes the guess-work out of setting the temperature, and lets you make adjustments quickly in response to changing situations.

Able to communicate with a MRCOOL mini-split via IR signal, the MiniStat can be hard-wired or operated using a 5V adapter.

Smart Features:
  • Voice Controls
  • Heat Pump
  • 1 Heat / 1 Cool
  • Total Wireless Connectivity
  • Complete control via smartphone or other smart device
  • Sophisticated Temperature & Humidity Sensor
  • Air Filter Status
  • Usage History
  • Daily/Weekly Scheduling
  • Geo Fencing Technology
  • Alexa, Google Assistant, Touchscreen, WiFi Capable
Read more
Manuals (1)
Specs
Application:
Ductless Mini-Split Control
Display:
Digital
Mount:
Square
User Interface:
Touchscreen
Options:
Large Display
Wireless
Features:
Humidity Sensor
Color:
Black
Programmability:
Programmable
Application:
Heat Pump
Power Method:
Hardwired
Stages:
1 Heat Pump
1 Heat/1 Cool
Wireless:
Yes
Humidity Control:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.