Pros, Join Our TradeMaster Program!
Description
Mr. PEX 1/2" Fitting Assemblies go from 1/2" PEX-AL-PEX to 1/2" NPT.
Read more
Specs
Size:
1/2"
PEX Size:
1/2"
Thread Size:
1/2"
Material:
Brass
Application:
Heating
Max Pressure (PSI):
200
Warranty:
5-Year Limited Warranty
Thread Type:
MPT
Standards Met:
ASTM F1960
ASTM F877
NSF
Tubing Compatibility:
PEX-AL-PEX
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    22 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.