Pros, Join Our TradeMaster Program!
Description
MrPEX® Composite Multiport Manifolds are made from a blend of engineered high performance PolyPhenylSUlfone (PPSU) resin to achieve a long-term durable product. These PPSU fittings are durable, light weight, corrosion free, and resistant to chlorine and other substances that may be present in today’s potable water supply. The Sulfone resin has been used and refined over the past 20 years and has proven a very reliable replacement for brass and copper fittings. MrPEX® multiport tees meet ASTM F2159. MrPEX Stainless Steel Press Sleeves and PEX Press tools are required and purchased separately.

Note: Image displayed does not represent actual product.
Read more
Manuals (1)
Specs
Number of Outlets:
3
Material:
Polyphenylsulfone
Loop Size:
1/2"
Supply Size:
1"
3/4"
Tubing Compatibility:
PEX
Fitting System Compatibility:
Crimp/Clamp (Bluefin)
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.