Pros, Join Our TradeMaster Program!
Description
Mr. PEX Supply/Return Adapters for Mr. PEX Manifolds to Male Thread.
Read more
Specs
Connection Size:
1" BSP x 3/4" NPT
Product Type:
Supply/Return Adapter
Application:
Accessory
Product Type:
Supply/Return Adapter
Material:
Brass
Max Pressure (PSI):
200
Warranty:
5-Year Limited Warranty
Thread Type:
Male
Standards Met:
ASTM F877
ASTM F1960
NSF
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.