PEX Size: | 3/8" 1/2" 5/8" |
---|---|
Number of Outlets: | 7 |
Supply Connection: | NPT |
Supply Size: | 1" |
Loop Thread: | EK20 |
Material: | Composite Plastic |
Fitting System Compatibility: | PEX Compression PEX-AL-PEX Compression |
Tubing Compatibility: | PEX PEX-AL-PEX |
Application: | Heating |
Standards Met: | DIN4726 |
Flow Rate (GPM): | 15.4 |