Pros, Join Our TradeMaster Program!
Description
To check compatibility please go to: https://getmysa.com/compatibility.html

Please note: Mysa does not work with furnaces, boilers or low voltage systems

Mysa Smart Thermostats for Electric In-Floor Heating sets the standard for comfort, style, and savings for your home. Each thermostat has a Class A GFCI and comes with a temperature sensor.

  • Mobile App: Adjust your home heating from anywhere on your Android or iOS device.
  • Scheduling: Use the app to set a schedule for our thermostat in less than a minute.
  • Geolocation: Mysa uses your location to detect if anyone is home, so that you're not paying to heat an empty house.
  • Smart Home: Control Mysa through your favorite smart home platforms and home assistants.
  • Zone Control: Group multiple Mysas into heating zones, and control them together through the Mysa app.
  • Energy Reports: Mysa generates in-depth energy reports so you can see how much you are spending - and saving.
  • Thermostat: Mysa displays the room's current temperature, and the touch buttons allow you to adjust it.
  • Vacation Mode: Going on vacation? Mysa will save energy while you're away.
  • Shared Access: Share access to your account easily so others can control your Mysas through the Mysa app.

App & Connectivity
  • iPhone: Devices running iOS 10.2 and above
  • Android: Phone or tablet running Android 4.4 "Kit-Kat" and above
  • Connectivity: Internet connection required for remote access and “smart” thermostat features
  • Security: Supports WPA2, Traffic is encrypted end-to-end using AES256-SHA over TLS
  • Wireless: Wi-Fi - 802.11 b/g/n @ 2.4GHz
Hide Description
Manuals (1)
Specs
Product Type:

Thermostat

Application:

In-Floor Radiant Heat

Electric Heat (Line Voltage)

Programmability:

Programmable

Mount:

Vertical

User Interface:

LED w/ Capacitive Touch Buttons

Smartphone App

Touchscreen

Current (amps):

16A

Voltage:

120/240v

Wattage:

3800

Wireless:

Yes

Used With:

Android

IOS

Power Method:

Hardwired

Sensors:

Humidity: +/- 2%

Temperature: +/- 0.5°F

Warranty:

2 Year

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.