Pros, Join Our TradeMaster Program!
Description
Incorporating the latest ergonomic research and advanced design, it’s easy to handle and delivers high precision with Class 1.0 accuracy. The integrated, impact-resistant body design provides outstanding protection. With quarter-turn ball valve handles and strengthened folding hook design, it is easy to carry.

Product Specifications:
  • Refrigerant Type: R-32, R-410A, R-22, R-134a
  • Pressure Range:
    • -30 inHg to 800 psi
    • -30 inHg to 500 psi
  • Warranty: 1 year

Hide Description
Manuals (2)
Specs
Product Type:

Manifold Gauge

Warranty:

1 Year

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.