Pros, Join Our TradeMaster Program!
Description
Dual Stage Vacuum Pump, Pro Series (4 CFM)

The NP4DP features twin cylinder for high ultimate vacuum, integrated cylinder structure for high performance and reliability and forced oil circulation for improved efficiency and durability.
Hide Description
Manuals (2)
Specs
Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

4

Voltage:

115v

Amperage:

4.3

Hertz:

60

Ultimate Vacuum:

15 microns

Stages:

2

Inlet Size:

1/2"

3/8"

1/4"

Inlet Type:

Flare

Horse Power:

3/4

Warranty:

1 Year

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.