Trade Professional? Apply to become a TradeMaster!
Description
Sale of this product is intended only for installation by professional contractor. By purchasing this Nest pro level product, you are agreeing to professional install.

Click here to find a Nest Pro Installer in your area.

If you are a professional contractor, sign up here for the Nest Pro Program to activate the Nest Extended Pro Warranty, and to personalize the homeowner's Nest App with installer contact information.

Nest - The Nest Learning Thermostat Programs itself. Then, it pays for itself. Meet the Nest Learning Thermostat. The third gen Nest Learning Thermostat is more beautiful than ever, with a thinner, sleeker design and bigger, crisper display. And it’s proven to help save energy. In independent studies, the Nest Thermostat saved an average of 10 -12% on heating bills and 15% on cooling bills. How does it work?

  • Auto-Away: The Nest Thermostat automatically turns itself down when you’re away to avoid heating or cooling an empty home.
  • Energy History: See when heating and cooling were on and what affected your energy use.
  • Safety Alerts: Get an alert on your phone or tablet if your home gets dangerously hot or cold.
  • Farsight: When Nest Thermostat spots you across the room, it lights up beautifully to show you the temperature you’ve set or the time.
  • Auto-Schedule: No more confusing programming. It learns the temperatures you like and programs itself.
  • Remote Control: Connect the Nest Thermostat to Wi-Fi to change the temperature from your phone, tablet or laptop.
  • Nest Leaf: You’ll see the Leaf when you choose a temperature that saves energy. It guides you in the right direction.
  • Early-On: Nest learns how your home warms up and keeps an eye on the weather to get you the temperature you want when you want it.
Warranty Information
5 Year extended warranty (total coverage). Includes 3 year warranty extension and standard 2 year warranty. Only activated with Nest Pro SKU, Pro ID Entry, and wifi connection.

Check if your Nest thermostat is compatible here.

Read more
Specs
Application:
Multi Stage (Heat/Cool)
Programmability:
7 Day
Voltage:
24v
Options:
Works with Sensor
Wireless
Large Display
Auto Changeover
Fan Control
User Interface:
Smartphone Tablet or PC
Features:
Lighted Display
Energy Star Rated
Mount:
Round
Stages:
3 Heat/2 Cool
Temperature Range (F):
32°F to 104°F
Humidity Control:
Yes
Energy Star Rated:
Yes
Color:
White
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.