Trade Professional? Apply to become a TradeMaster!
Description
Sale of this product is intended only for installation by professional contractor. By purchasing this Nest pro level product, you are agreeing to professional install.

Enjoy a consistent connection to the web with this Google Wifi setup. The single access point is ideal for use in smaller homes of less than 1,500 square feet, giving you the ability to connect your tablets, laptops or phones. This Google Wifi system provides a reliable signal that can be shared by multiple devices at once.

It’s what you love about Google brought to home Wi-Fi. We’ve re-thought everything about routers for an experience that's reliable, flexible and handles your devices and online activities effortlessly.

Features
  • Compatible with 802.11ac: Backward compatible with 802.11a/b/g/n networks, so you can easily upgrade.
  • Up to 1.2 Gbps data transfer speed: For fast, efficient operation.
  • TX Beamforming technology: Focuses signals directly to compatible wireless devices to help ensure dependable connectivity.
  • 2 Gigabit Ethernet ports: Offer a high-speed wired network connection and can be configured as WAN or LAN.
  • Wi-Fi protected access: Protects your network against hackers and eavesdroppers.
  • Manage your family's Internet use: Keep track of your family's screen time - pause the Internet on your kids' devices at bedtime or during homework hours.
  • Google Wifi app: Makes it simple to share your password with guests and prioritize devices on your network. (Download required)
  • Compatible with Android and iOS devices: Including Android OS 4.0 or higher, Apple iOS 8 or higher.
Read more
Specs
Product Type:
Wireless Router
Color:
White
Options:
Wireless
Wireless:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.