Pros, Join Our TradeMaster Program!
Description
Neutra-Safe System Feeders are designed to feed and maintain pressure in closed-loop hydronic systems and thermal solar systems that require up to 50 PSI of cold static pressure for use with water or glycol (up to 50%) solutions. Also known as a glycol feeder, they include a digital control, industrial duty pump. They efficiently eliminate the need for a pressure-reducing valve and a back-flow preventer. There is no permanent connection to the potable water system.

Neutra-Safe System Feeders detect system leaks and they limit fluid loss in the event of a major leak or freeze up burst. The fluid level is molded into tank and there is a digital control to display precise pressure settings of 0 – 50 pounds per square inch (psi). Dry alarm contacts are provided for remote notification of fluid loss.

Features:
  • UL Listed 10 amp power supply—can be used in any standard 115VAC outlet
  • Eliminates need for pressure reducing valve and back flow preventer
  • Allows for system leak detection
  • Limits the amount of fluid that can be lost in the event a major leak
  • Fluid level markings molded into tank
  • Threaded inserts molded into tank bottom for attaching optional mounting brackets
Hide Description
Specs
Max Pressure (PSI):

50

Tank Volume:

6.0 Gallons

Voltage:

12 VDC

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.