AP-154U 174,999 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/out Coil
Hover image to zoom

AP-154U 174,999 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/out Coil

SKU:
AP-154U-N
Rating:
(2)
Q&A:
(0)
AP-154U 174,999 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/out Coil
Hover image to zoom
$2,811.28 each
Backorder
Backorder
Get it Wed, Mar 27 - Fri, Apr 26

Lift Gate

This product weighs 355 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

BTU Output icon
174999 Max BTUs
Fuel Type icon
Oil
Vent Type icon
Atmospheric
System Type icon
Hydronic (Water)
BTU Input icon
154000 BTUs

Description

AP-154U 174,999 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/out Coil

Specs

Fuel Type:

Oil

Efficiency:

86%

System Type:

Hydronic (Water)

Vent Type:

Atmospheric

BTU Input:

154000

BTU Output:

174999

DOE Rating:

139000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy