Pros, Join Our TradeMaster Program!
Description
Note: This product does not include an optional built-in domestic coil.

**Note: Product Title reflects this boiler's IBR Net Output Rating

Overview
  • New Yorker cast iron boilers combine the economy and durability of cast iron with the reliability of high quality components.
  • The CL cast iron heat exchanger and boiler design maximize heat transfer for the most efficient use of fuel-saving valuable heating dollars. With an optional built-in tankless domestic water heater, it can also provide abundant hot water for your household. Add annual fuel efficiencies up to 86% and the CL Series is an economical choice in home heating.
  • The CL Series' cast iron heat exchanger, with cast iron section connectors, is immune to petroleum based chemicals such as anti-freeze, which can deteriorate rubber seals used by some competitors. What this means to you is increased longevity of your boiler's life.
  • The New Yorker CL Series Boiler uses only name brand controls and accessories, giving you years of comfortable, reliable heating. The heat exchanger construction also meets the requirements of the ASME boiler and pressure vessel code which ensures the quality and safety of your boiler.
  • The cast iron heat exchanger is designed to allow cleaning access from the top or side - cutting time and cost on yearly service calls.
  • A burner swing door provides easy access to the combustion chamber for fast and thorough servicing.
  • The CL Series is available as a completely packaged boiler which saves time and money when installing.
  • The CL heat exchanger has a high water capacity making it ideal for radiant floor heat and cast iron radiators.

Read more
Specs
Fuel Type:
Oil
Efficiency:
84.3%
System Type:
Hydronic (Water)
Vent Type:
Atmospheric
BTU Input:
140000
DOE Rating:
120000
IBR Rating:
104000
Vent Size:
6"
Height (Inches):
31.625"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.