Pros, Join Our TradeMaster Program!
Description
Note: This product does not include an optional built-in domestic coil.

**Note: Product Title reflects this boiler's IBR Net Output Rating

Overview
  • Top Quality Components are standard, including Beckett burners, Taco circulators, and Honeywell controls.
  • The Cast Iron Heat Exchanger provides long life and dependability.
  • Flame Retention Burner and natural draft firing ensure high efficiency combustion.
  • Cast Iron Section Connectors are resistant to chemicals and increases the longevity of your boiler.
  • Multiple Firing Rates allow you to match your specific household heating demands.
  • Deluxe Insulated Jacket increases efficiency by reducing stand-by heat losses.
  • Factory Installed Tankless Domestic Water Heater (optional) combines your home heating and hot water into one heat source - the CL boiler.
  • Cast Iron Wet Base Design provides more heat transfer, for increased heating efficiency, by surrounding the flame with waterbacked surfaces.

Read more
Manuals (2)
Specs
Fuel Type:
Oil
Efficiency:
84.3%
Vent Type:
Atmospheric
System Type:
Hydronic (Water)
BTU Input:
140000
DOE Rating:
120000
IBR Rating:
104000
Vent Size:
6"
Height (Inches):
31.625"
Pump Type:
Taco
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.