Pros, Join Our TradeMaster Program!
Description
**Note: Product Title reflects this boiler's IBR Net Output Rating

The CL series boiler from New Yorker is an old standby that has been proven reliable in thousands of homes. The cast iron heat exchanger is designed for efficiency, using more heat from the burned flue gases to heat your home. The internal parts are easily accessible for cleaning and maintenance, protected by an insulated metal jacket. Multiple firing rates allow the boiler to tailor its heat supply to your home's current needs, while the included Beckett AFG burner provides years of reliable oil combustion.

Features:
  • Fully packaged
  • Integrated boiler control system
  • Beckett AFG oil burner
  • Beckett GeniSYS primary control
  • Electronic ignitor 14KV
  • Taco 007 circulator
  • Metal section connectors
  • Combustion target wall
  • Vertical flue design
  • Insulated jacket designed for easy removal
  • Relief valve
Read more
Specs
Fuel Type:
Oil
Efficiency:
84.7
System Type:
Hydronic (Water)
Vent Type:
Atmospheric
BTU Input:
280000
DOE Rating:
238000
IBR Rating:
207000
Vent Size:
8"
Height (Inches):
31.625"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.