Pros, Join Our TradeMaster Program!
Description
NuTone's Recessed fans w/ light control humidity in bathrooms and keep air fresh in other busy utility rooms, while providing lighting solutions. These recessed fans disappear into the ceiling, blending in with other decorative recessed lights. Fits in 2" x 8" ceiling construction. This fan is Energy Star Qualified.

Features:
  • High efficiency centrifugal fan delivers 70 CFM
  • HVI-certified 1.5 Sones
  • Trim matched to designs of major recessed light manufacturers
  • Energy Star Qualified, Title 24 Compliant
  • Multiple units can easily be used in larger rooms
  • 14 watt 4-pin R30-shaped fluorescent bulb included.
  • UL Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit with PAR30L or PAR30LN type bulbs (bulbs not included)
  • Housing Dimension: 12-3/4" x 8-1/4" x 6-3/4"
  • 7-3/8" Round White Trim
  • 4" round duct connector
  • Not for use over cooking surfaces
  • Optional wall control switches available
Read more
Specs
Features:
Energy Star Qualified
Title 24 Compliant
Amperage:
1.2
Duct Size:
4"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.