Pros, Join Our TradeMaster Program!
Description
Dependable radiation dampers and attractive metal grilles. For use with Broan and NuTone ventilation fans which are sold separately. The galvanized steel frame gives it a sturdy construction when used with ventilation fans. The steel grille that?s pained white has a low profile that blends well with any decor.
  • For Use in 1, 2, and 3 Hour Rated Floor-Ceiling and Roof-Ceiling Constructions
  • Galvanized Steel Frames
  • High Temperature, Non-Asbestos, Reinforced Fiber Thermal Fabric
  • Stainless Steel Closure Springs
  • Galvanized Steel, 4" Duct Connector
  • Built-in Metal Backdraft Damper
  • Key-Holed Mounting Brackets Span Up to 24" and are
  • Adjustable Horizontally and Vertically

Used with the Following Fans

  • Broan: 784, 770, 684, 676, DX90, DX110, HD50, HD80, 676EX, 683 and 683C

  • NuTone: 50NT, 80NT, HD50NT, HD80NT, 671SP, 672SP and NT080C
  • Read more
    Specs
    Product Type:
    Damper
    Dimensions:
    11.62" x 9.5"
    Duct Size:
    4"
    Grille Material:
    Metal
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.