Pros, Join Our TradeMaster Program!
Description
Features:
  • Slides over pipe - for pitch to 45 degrees
  • Use silicone sealant between base and surface, and secure with sheet metal screws
  • Multi-size pipe sealing range
  • Molds to metal, plastic, etc
  • Non-fading EPDM collar
  • Rated 212°F continuous heat
  • Approved for Type B installations
  • MASTER FLASH® is a Registered Trademark of the Aztec Washer Company
Read more
Manuals (1)
Specs
Diameter (Inches):
0.25" to 4"
Material:
EPDM
Size:
8" x 8"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.