Apply to be a TradeMaster!
Main product image of Dearborn 1-1/2" Baffle Tee - 20 Ga. For Center Outlet Waste, 2186-1
Magnifying glass
Hover image to zoom

Dearborn 1-1/2" Baffle Tee - 20 Ga. For Center Outlet Waste, 2186-1

Brand:
Oatey
SKU:
2186-1
Rating:
(0)
Q&A:
(0)
Dearborn 1-1/2" Baffle Tee - 20 Ga. For Center Outlet Waste, 2186-1
Magnifying glass
Hover image to zoom
$92.69 each
Out of Stock
Out of Stock
Get it Wed, Jun 4 - Wed, Jun 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"

Description

Dearborn Outlet Tees with Tailpiece are manufactured with 17 or 20 gauge brass in multiple formats.

Features:
  • Options include baffle tee
  • Chrome Finish
  • Includes 3 in. Tailpiece, 2 zinc nuts, 2 rubber washers

Specs

Finish:

Chrome

Material:

Brass

Size:

1-1/2"

Gauge:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy