Pros, Join Our TradeMaster Program!
Description
Oatey® PVC Regular Bodied Fast Set Clear Cement is recommended for potable water, pressure pipe, conduit and DWV applications. It can be used for use on all schedules and classes of PVC pipe and fittings up to 4 in. for Sch. 40 and up to 2 in. for Sch. 80 with interference fit. Oatey products have earned the trust of plumbing professionals for over 100 years.
  • Recommended for potable water, pressure pipe, conduit and DWV applications
  • For use on all schedules and classes of PVC pipe and fittings up to 4 in. for Sch. 40 and up to 2 in. for Sch. 80 with interference fit
  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Lo VOC Solvent Cement that meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
  • Meets ASTM Standard D2564
  • Complies with NSF/ANSI 61 health effects requirements
Read more
Specs
Volume:
16 oz.
Cement Color:
Clear
Application:
Pipe and Fittings Cleaner
PVC
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.