Pros, Join Our TradeMaster Program!
Description
Oatey QUADTRO washing machine outlet boxes can be used in commercial or residential applications which require supply valves and waste drains recessed into the wall. The available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves. Easy to remove knockout.

Features:
  • 2" drain opening fits PVC or ABS Schedule 40 DWV pipe
  • Easy to remove knockout, Patent Pending Hammer Valves
  • Snap-on Faceplate Frame accommodates up to 1" drywall
  • Box made of high impact polystyrene
  • Top or Bottom Valve Mount
  • 4 support brackets included for mounting
  • Patented, versatile design allows for right, left, or center drain and bottom or top mount valves
  • InLock and load-in valve mounting system for quick and easy positioning
  • Unique, easily installed and removed test cap that does not fall into drain

Specifications:
  • Fitting Sizes: 1/2"
  • ASTM Specifications: ASTM F-1807
  • Depth: 3-5/8"
  • Height: 7-1/2"
  • Width: 8-3/4"
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H
Read more
Specs
Drain Connection:
2"
Material:
Polystyrene
Type:
Single Lever
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.