Pros, Join Our TradeMaster Program!
Description
Oatey Eliminator Drain washing machine outlet boxes shall be used in commercial or residential applications which require supply valves and waste drain recessed into the wall and an additional drain port is needed. Allows single connection to drain washing machine hose and AC condensate, water softener discharge and/or humidifier lines. Right Outlet Eliminator box allows for drain connection on right, while Left Outlet Eliminator allows for drain connection on the left side of the box. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves. All washing machine outlet boxes are shipped 12 per carton. Single drain with two ports designed to accommodate additional drain lines. Snap-in clamp stabilizes additional lines

Product Features
  • Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
  • Engineered clamping system to support discharge lines
  • 4 support brackets
  • Install in up to 24" stud bay
  • Top mount knock outs
  • High impact polystyrene
  • Box Dimensions: 10-1/2"W x 6-1/4"H x 3-3/4"D
  • Faceplate Dimensions: 12-3/4"W x 8-3/4"H


Product Specifications
  • Tailpiece: F1807 PEX (Brass)
  • Hammer Arrestor: No
  • Brand: Oatey
  • Valve Size: 0.75 in.
  • Color: White
  • Valve Body Material: Brass
  • Material: High Impact Polystyrene
  • Product Line: Eliminator
Read more
Specs
Product Type:
Washing Machine Outlet Box
Mount:
Bottom
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.