Oatey Square Ice Maker Boxes shall be used in commercial or residential applications which require supply valves recessed into the wall. Available water hammer arrestor option provides shock absorption on quick closing valves that create water hammer. Provides quick, safe water supply and shut-off for refrigerator, ice maker and water dispenser. Includes two support brackets and one faceplate..
Features:
- 2 support brackets
- Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
- High impact polystyrene
- Valves comply with requirements of NSF 61, Section 9
- Available in several box and valve configurations
- Box Dimensions: 6"W x 6"H x 3-3/8"D
- Faceplate Dimensions: 8-1/4"W x 8-1/4"H
Specifications:
- Tailpiece: CPVC Valve Size: 0.25 in. Hammer Arrestor: No Valve Body Material: Brass Brand: Oatey Color: White Material: High Impact Polystyrene Product Line: Square