Apply to be a TradeMaster!
Universal Plastic and Sink Trap (Mass Code) and Straight Grid Drain Cover Kit
Magnifying glass
Hover image to zoom

Universal Plastic and Sink Trap (Mass Code) and Straight Grid Drain Cover Kit

Brand:
Oatey
SKU:
ADA108
Rating:
(0)
Q&A:
(0)
Universal Plastic and Sink Trap (Mass Code) and Straight Grid Drain Cover Kit
Magnifying glass
Hover image to zoom
$15.39 each
In Stock
In Stock
Get 9 Wed, Feb 19
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
EVA
Product Highlight: Color
White

Description

Design must open at 180° for easy installation and secure fit. Product shall be form fitting to provide a long lasting aesthetic look. Product shall be comprised of EVA foam material that will not fade or discolor over time, and its flexibility must allow for easy accommodation for a secure fit around supply line offsets. Product must accommodate both 1-1/4" & 1-1/2" plastic tubular and brass sink traps with and without cleanout. Product shall have a universal design that securely fits on both brass and plastic tubular with and without wing nuts. Product will securely cover brass & plastic tubular without having to clip or adjust wing nuts. Product must be certified antimicrobial per ISO 846 Method C.

Product Features
  • Universal offering to cover brass, plastic, and Schedule 40 tubular
  • Hook and loop fasteners make installation fast and simple
  • EVA foam is easy to cut, size and measure to fit
  • Easily accommodates offset supply lines
  • Clean appearance and aesthetics

Specs

Material:

EVA

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy