Shop Klein Tools
Main product image of 1-1/4" Tubular P-Traps (White)
Magnifying glass
Hover image to zoom
1-1/4" Tubular P-Traps (White)
Magnifying glass
Hover image to zoom
$1.82 each
In Stock
In Stock
Get 374 Tue, May 20
Fast Track Logo
Order by 6PM, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1-1/4"

Description

Dearborn Plastic 1-1/4" Tubular P-Traps


Specifications:

  • Meets ASTM F 409
  • IAPMO listed
  • Material: Polypropylene
  • Straight Tube Length: 8 inches
  • Nut Material: Polypropylene

Specs

Connection Type:

Threaded

Size:

1-1/4"

Product Type:

P-Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy