Shop Klein Tools
Main product image of 1-1/2" x 1-1/2" Tubular P-Traps w/ Threaded Adapter (White)
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/2" Tubular P-Traps w/ Threaded Adapter (White)

Brand:
Oatey
SKU:
P9703W
Rating:
(0)
Q&A:
(0)
1-1/2" x 1-1/2" Tubular P-Traps w/ Threaded Adapter (White)
Magnifying glass
Hover image to zoom
$2.16 each
BOX UP & SAVE 13%
$47.25 box of 25
$1.89 each
In Stock
In Stock
Get 2,662 Tue, May 20
Fast Track Logo
Order by 6PM, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
ABS
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1-1/2"
Product Highlight: Finish
ABS

Description

Dearborn Plastic 1-1/2" Tubular P-Traps with Threaded Adapter are manufactured with PVC or ABS plastic adapter. They feature TPE Blue Premium Washers for superior sealing in tubular drain applications. Dearborn is known for providing superior quality plumbing products designed with the plumber in mind.


Features: 

  • Polypropylene construction
  • Includes threaded PVC adapter
  • Premium TPR Blue Washers provide superior seal
  • Includes reducing washer
  • Step Joint on wall tube
  • Reversible J-bend
  • P-Traps prevent sewer gases from getting into the home
  • Available in white or black polypropylene
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Designed for connection to a wall-connected sink drain system
  • Super nuts feature full sized wings and longer threads

Specs

Product Type:

P-Trap

Material:

ABS

Connection Type:

Threaded

Size:

1-1/2"

Finish:

ABS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy