Pros, Join Our TradeMaster Program!
Description
1-1/2" P-Trap w/ Threaded PVC Adapter - White Made of polypropylene plastic
  • Plastic Tubular P-Trap with Threaded Adapter
  • Plastic Tubular Quarter Bend
  • Plastic Tubular J-Bend
  • Schedule 40 Threaded Adapter
  • (3) Slip Joint Nuts
  • (1) 1-1/2" Washer
  • (1) 1-1/4" x 1-1/2" Reducing Washer
Read more
Manuals (1)
Specs
Size:
1-1/2"
Material:
Plastic
Connection Type:
Threaded
Product Type:
P-Trap
Finish:
PVC
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.