1-1/2" PVC Double Slip Connector (2" Length)
Hover image to zoom

1-1/2" PVC Double Slip Connector (2" Length)

Brand:
Oatey
SKU:
P9793D
Rating:
(0)
Q&A:
(0)
1-1/2" PVC Double Slip Connector (2" Length)
Hover image to zoom
$2.11 each
BOX UP & SAVE 14%
$45.50 box of 25
$1.82 each
In Stock
In Stock
Get 147 Mon, Feb 26
More Available
Fast Track Logo
Order by 5PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1-1/2"
Material icon
Polypropylene, PVC
Connection Type icon
Slip-Joint Connection
Color icon
White
Length (Inches) icon
2" Length

Description

Overview Dearborn Elbows & Connectors are manufactured from PVC for durability in tubular drain applications.

Product Features
  • White PVC
  • Easy installation
Product Specifications
  • Weight: 0.1 lb
  • Material: Polypropylene
  • Connection Type: Slip Joint
  • Nut Material: Polypropylene
  • Color: White
  • Brand: Dearborn
  • Pipe Size: 1.5"
  • Product Type: Elbows & Connectors

Specs

Product Type:

Connector

Material:

Polypropylene

PVC

Connection Type:

Slip-Joint

Color:

White

Size:

1-1/2"

Length (Inches):

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy