Pros, Join Our TradeMaster Program!
Description
**Image may not represent actual product.**

Note: Aqua-Jet Tubing may be joined by compression type fittings specifically designed for CTS polyethylene. (Not for use with insert fittings and clamps)

Iron Pipe Sized (ID) NSF Listed Water Pipe (SIDR-11.5)

Oil Creek Plastics, Inc. pressure rated pipe is manufactured from PE-4710 High Density Polyethylene and meets or exceeds all requirements of ASTM D2239, NSF Listed-Standards 14 and requirements of NSF Standard 61 and AWWA C901.
Read more
Manuals (1)
Specs
Size:
1"
Material:
Polyethylene
Length (Feet):
300'
Max Pressure (PSI):
160
ID:
1.049"
Wall Thickness:
.091"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.