Apply to be a TradeMaster!
J4AC4 5 Ton 60,000 BTU 14 SEER Single-Stage Air Conditioner - R-410A
Hover image to zoom

J4AC4 5 Ton 60,000 BTU 14 SEER Single-Stage Air Conditioner - R-410A

Brand:
Oxbox
SKU:
J4AC4060A1000AA
Rating:
(0)
Q&A:
(0)
J4AC4 5 Ton 60,000 BTU 14 SEER Single-Stage Air Conditioner - R-410A
Hover image to zoom
$3,305.09 each
Backorder
Backorder
Get it Thu, Aug 15 - Tue, Sep 17

Lift Gate

This product weighs 214 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
60000 BTUs
Voltage icon
208/230v
SEER icon
14 Rating
Refrigerant Type icon
R-410A
Ton icon
5
Liquid Line icon
3/8"

Description

5 Ton Split System Air Conditioner - 1 Phase J4AC4060A1000AA


The Oxbox line of heating and cooling products offer you flexible and affordable options for your HVAC equipment needs. Oxbox air conditioners have been tested to perform even in the hottest climates, with equipment that’s quiet, dependable, and affordable.


Features:

  • Painted, galvanized steel cabinets resist rust and stand up to weather.
  • The compact design and small footprint are ideal for homeowners with limited yard space.
  • Units operate quietly, with a maximum sound level of 76 decibels
  • 24V low-voltage control provides added safety.



Specifications:

  • Outdoor Unit
  • Compressor: Scroll
  • 14 SEER
  • AC Condensing Unit
  • Refrigerant Type: R410A
  • Nominal Capacity: 460000 BTU
  • Outdoor Fan: Propeller
  • 1 Phase
  • Voltage: 208/230V
  • Hertz: 60
  • Dimensions (H x W x D): 33.19 x 29.13 x 29.13

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

60000

Application:

HVAC

Type:

Single Stage

Refrigerant Type:

R-410A

Unit Type:

Condenser R-410A

SEER:

14

Voltage:

208/230v

Hertz:

60

Phase:

1

Ton:

5

Liquid Line:

3/8"

Suction Line:

7/8"

Compressor:

Scroll

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy

12 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.