Apply to be a TradeMaster!
3 Ton Multi-Position Air Handler, ECM Motor (203-1491 CFM)
Hover image to zoom

3 Ton Multi-Position Air Handler, ECM Motor (203-1491 CFM)

Brand:
Oxbox
SKU:
J4AH4E36A1B00AA
Rating:
(0)
Q&A:
(0)
3 Ton Multi-Position Air Handler, ECM Motor (203-1491 CFM)
Hover image to zoom
$1,317.00 each
Backorder
Backorder
Get it Fri, Jun 2 - Wed, Jul 5

Lift Gate

This product weighs 141 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Ton icon
3
Refrigerant Type icon
R-410A
SEER icon
13 - 16 Rating
Cooling Capacity (BTU) icon
36000 BTUs
Airflow icon
Multi-Position
Voltage icon
208/230v

Description

Product Features:
  • Oxbox air handlers are adaptable to both 13, 14 and 16 SEER models
  • 1.5 – 5 ton models available
  • All-aluminum coil design
  • ECM blower motors achieve higher AHRI ratings
  • Painted, galvanized steel cabinets resist rust
  • Oxbox air handlers offer multiple airflow designs for convertibility: Vertical upflow/downflow; Horizontal left or right
  • Auxiliary heaters available in 5kW–20kW
  • Dual drainage spouts offer flexibility in installation options
  • Removable front panel and blower and coil assemblies that slide out allow easy access for maintenance and troubleshooting
  • Certified to achieve Energy Star cabinet air leakage requirement of less than or equal to 2%

Specs

Product Type:

Air Handler

Ton:

3

Min Airflow (CFM):

203

Max Airflow (CFM):

1491

Refrigerant Type:

R-410A

SEER:

13 - 16

Cooling Capacity (BTU):

36000

Airflow:

Multi-Position

Type:

Multi-Speed

Voltage:

208/230v

Suction Line:

3/4"

Liquid Line:

3/8"

Weight (lbs):

141 lbs

Height (Inches):

46.5"

Width (Inches):

19.62"

Depth (Inches):

21.62"

Warranty:

5 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy