Product Type: | Air Handler |
---|---|
Ton: | 2 |
Min Airflow (CFM): | 239 |
Max Airflow (CFM): | 1103 |
Refrigerant Type: | R-410A |
Cooling Capacity (BTU): | 24000 |
Airflow: | Multi-Position |
Type: | Multi-Speed |
Voltage: | 208/230v |
Suction Line: | 3/4" |
Liquid Line: | 3/8" |
Weight (lbs): | 114 lbs |
Height (Inches): | 41.37" |
Width (Inches): | 18.12" |
Depth (Inches): | 20.5" |
Warranty: | 5 Year (Parts) |