Pros, Join Our TradeMaster Program!
Description
Features:
  • Sleeve bearings
  • Automatic overload
  • Models without a base fit existing bases on most fan coil units
  • Shaded pole and PSC
  • Open enclosure
  • Single phase
  • 60 Hertz
Read more
Specs
Type:
Shaded Pole
Speeds:
3
Horse Power:
1/10
Phase:
1
Voltage:
208/230v
Amperage:
2.4/2.7
Rotation:
Double Shaft
RPM:
1050
Enclosure Type:
Open
Bearings:
Sleeve
Hertz:
60
Shaft Diameter:
1/2"
Diameter (Inches):
5"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.