Pros, Join Our TradeMaster Program!
Description
Features:
  • Shaded pole
  • CWSE rotation
  • Automatic overload
  • 42 Frame
  • 60 Hertz
  • Single phase
Specifications:
  • H.P. 1/5
  • Speeds 3
  • Amps 7.3-4.8-3.8
  • Rotation CWSE
  • RPM 1050
  • Bearings Sleeve
  • Diameter (In.) 5
  • Enclosure Open
  • Mounting Resilient Rings
  • Service Factor 1.00
  • Motor Type Shaded Pole
  • Frame 42
  • Overload Protection Automatic
  • Phase 1
  • Shaft Diameter (In.) 1/2
  • Shafts 1
  • Hertz 60
  • Shaft Dimension (In.) 1/2 x 5
  • Length Less Shaft (In.) 3-7/8
  • Type Shaded Pole
  • Voltage 115
Read more
Specs
Type:
Shaded Pole
RPM:
1050
Voltage:
115v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.