Pros, Join Our TradeMaster Program!
Description
  • All angle unit bearings
  • 60 Hertz
  • Automatic overload
  • 2.25 inch resilient rings
  • Single speed / single phase
  • Stud and resilient mounting
  • 4 Holes #8-32 UNF-2B on 2.84” bolt circle
Read more
Specs
Type:
Shaded Pole
Horse Power:
1/20
Amperage:
1.1
RPM:
1550
Voltage:
115v
Rotation:
CCWLE
Enclosure Type:
Totally Enclosed
Bearings:
Sleeve
Speeds:
1
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.