Trade Professional? Apply to become a TradeMaster!
Description
Features:
  • Rotation is determined by viewing the shaft end
  • Special Lyall plug and cord included
  • Shaded Pole
  • Stud Mounting
  • Automatic Overload
  • 60 HZ
  • Single Phase
This Item Replaces:
  • Bohn: 5008T
  • Heatcraft: 5008T
  • Bohn: 5034MS
  • Bohn: 5KSM59LS2262AS
Read more
Specs
Horse Power:
1/15
Speeds:
1
Voltage:
208v
230v
Amperage:
1.2
Rotation:
CWSE
RPM:
1550
Bearings:
Sleeve
Enclosure Type:
Open
Diameter (Inches):
3.3"
Shaft Length:
3"
Type:
Shaded Pole
Overload Protection:
Automatic
Phase:
1
Shaft Diameter:
5/16"
Hertz:
60
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.