Pros, Join Our TradeMaster Program!
Description
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • All angle unit bearings
  • 60 Hertz
  • Automatic overload
  • 2.25 inch resilient rings
  • Single speed / single phase
  • Stud and resilient mounting
  • 4 Holes #8-32 UNF-2B on 2.84” bolt circle
Hide Description
Specs
Type:

Shaded Pole

Speeds:

1

Phase:

1

Voltage:

208/230v

Amperage:

0.93

Rotation:

CWLE

RPM:

1550

Enclosure Type:

Open

Overload Protection:

Automatic

Bearings:

Sleeve

Hertz:

60

Shaft Length:

2"

Shaft Diameter:

5/16"

Diameter (Inches):

4"

Material:

Cast Iron

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.