Pros, Join Our TradeMaster Program!
Description
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Rotation is determined by viewing the lead end
  • Totally enclosed
  • 50/60 Hertz
Specifications
  • Amps 0.34
  • Rotation CW
  • RPM 1550
  • Enclosure Totally Enclosed
  • Material Aluminum
  • Mounting No Foot Pad
  • Shaft Length (In.) 1/2
  • Threaded Shaft 1/4 x 20
  • Motor Type Shaded Pole
  • Shaft Diameter (In.) 1/4
  • Shafts 1
  • Hertz 60/50
  • Shaft Dimension (In.) 1/4 x 1/2
  • Watts 5
  • Length Less Shaft (In.) 2-3/8
  • Voltage 115
Hide Description
Specs
Type:

Shaded Pole

RPM:

1550

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.