Apply to be a TradeMaster!
5/8" Stack Broan Replacement C-Frame Motor (120V, 3000 RPM)
Hover image to zoom

5/8" Stack Broan Replacement C-Frame Motor (120V, 3000 RPM)

Brand:
Packard
SKU:
65366
Rating:
(0)
Q&A:
(0)
5/8" Stack Broan Replacement C-Frame Motor (120V, 3000 RPM)
Hover image to zoom
$29.02 each
Backorder
Backorder
Get it Tue, Apr 25 - Tue, May 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
120v
RPM icon
3000 RPM
Rotation icon
CCW
Amperage icon
0.5 Amps

Description

Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: Evaporators, refrigerators, range hoods, ventilators, exhaust fans and unit heaters

Features:
  • Shaded Pole
  • Sleeve Bearing
  • Automatic Overload
  • Rotation is determined by viewing the shaft end

Specs

Speeds:

2

Voltage:

120v

Amperage:

0.5

Rotation:

CCW

RPM:

3000

Bearings:

Sleeve

Hertz:

60

Frame:

C-Frame

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy