TM_Acquisition-S
1" Stack C-Frame Motor (120V, 3000/1550 RPM)
Hover image to zoom

1" Stack C-Frame Motor (120V, 3000/1550 RPM)

Brand:
Packard
SKU:
65685
Rating:
(0)
Q&A:
(0)
1" Stack C-Frame Motor (120V, 3000/1550 RPM)
Hover image to zoom
$88.71 each
Backorder
Backorder
Get it Tue, Oct 24 - Tue, Oct 31
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
120v
RPM icon
3000/1550 RPM
Rotation icon
CW
Amperage icon
0.9 Amps

Description

Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Shaded pole
  • 60 Hertz
  • Open enclosure
  • Mechanically reversible
  • Rotation is determined by viewing the shaft end

Specs

Type:

Shaded Pole

Speeds:

2

Voltage:

120v

Amperage:

0.9

Rotation:

CW

RPM:

3000/1550

Enclosure Type:

Open

Bearings:

Sleeve

Overload Protection:

Mechanically Reversible

Hertz:

60

Shaft Diameter:

3/16"

Frame:

C-Frame

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy