1-1/8" Stack C-Frame Motor (120/240V, 3000 RPM)
Hover image to zoom

1-1/8" Stack C-Frame Motor (120/240V, 3000 RPM)

Brand:
Packard
SKU:
65687
Rating:
(0)
Q&A:
(0)
1-1/8" Stack C-Frame Motor (120/240V, 3000 RPM)
Hover image to zoom
65687 has been discontinued
Discontinued January 10, 2024
This product was discontinued by the manufacturer.

Product Highlights

Voltage icon
120/240V
RPM icon
3000 RPM
Rotation icon
CW
Amperage icon
0.66/0.032 Amps
Size icon
1-1/8"

Description

Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: Evaporators, refrigerators, range hoods, ventilators, exhaust fans and unit heaters.

Features:
  • Shaded pole
  • 60 Hertz
  • Open enclosure
  • Mechanically reversible
  • Rotation is determined by viewing the shaft end

Specs

Size:

1-1/8"

Speeds:

1

Voltage:

120/240V

Amperage:

0.66/0.032

Rotation:

CW

RPM:

3000

Type:

Shaded Pole

Enclosure Type:

Open

Bearings:

Ball

Shaft Diameter:

3/16"

Shaft Length:

2-3/8"

Hertz:

60

Overload Protection:

Mechanically Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm