TM_Acquisition-S
Shaded Pole C-Frame Motor Kit (CW, 120V, 3000 RPM)
Hover image to zoom

Shaded Pole C-Frame Motor Kit (CW, 120V, 3000 RPM)

Brand:
Packard
SKU:
65691
Rating:
(0)
Q&A:
(0)
Shaded Pole C-Frame Motor Kit (CW, 120V, 3000 RPM)
Hover image to zoom
$48.95 each
Backorder
Backorder
Get it Thu, Oct 19 - Thu, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
120v
RPM icon
3000 RPM
Rotation icon
CW
Amperage icon
0.64 Amps

Description

Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: Evaporators, refrigerators, range hoods, ventilators, exhaust fans and unit heaters.

  • Shaded pole
  • Sleeve bearings
  • Stud mounting
  • Rotation is determined by viewing the shaft end
  • Direct Replacements for Nutone, Gemline, and Bohn

Specs

Type:

Shaded Pole

Voltage:

120v

RPM:

3000

Rotation:

CW

Amperage:

0.64

Enclosure Type:

Open

Bearings:

Sleeve

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy